Beli jual pressure gauge for water di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- TECHCROFT Pressure Gauge GSS100Deskripsi:Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
- CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- NAGANO Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)atribut:
- Type: Small pressure gauge
- Shape: Flush type D frame
- Case Shape: With connection at the back
- Joint Size: R1/4(PT)
- Weight (g): 95
- Measurement Fluid: Air or liquid(however, no corrosion)
- Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
- Materias (Bourdon Tube): C6872T
- Materials (share): C3604BD
- Exterior: SUS304 material
- Scale Angle: 270 degree
- Precision: +/-3.0%F.S.
- Measurement Range (MPa): 0 - 1.0
- Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
- Outer Diameter d (mm): 50
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- SCHUH Pressure Gauge SX500Deskripsi:SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.atribut:
- Dial Size: 100mm(4inch)
- Conn Size: 1/2inch NPT Lower Back
- Material: All Stainless Steel
- Range: 0-1000bar/15000Psi
- TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Deskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
- TECHCROFT Digital Pressure Gauge GPD-800atribut:
- Dial Size: 100mm (4inch)
- Battery Operated: 2xAAA (3V)
- LCD Display: 4 Digit
- Media Application: Liquids, gases, air
- Overpressure: Up to 150%
- MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Frequency (Hz): 50
Daftar Harga jual pressure gauge for water Terbaru November 2026
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.199.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan) | Rp1.799.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp249.900 |
| TECHCROFT Pressure Gauge GSS100 | Rp1.799.900 |
| CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp739.900 |
| NAGANO Pressure Gauge Compact (Manometer / Alat Ukur Tekanan) | Rp379.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp14.999.900 |
| SCHUH Pressure Gauge SX500 | Rp3.299.900 |
| TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp59.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/flP102027561-2.jpg)
/puP102029930-2.jpg)
/P102636903-1.jpg)


/qlP102044957-8.jpg)
/P102029947-1.jpg)


/b1P101000397-4.jpg)
/P102615645-1.jpg)


/P102976917-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)